Skip to content Skip to navigation menu
High Torque Drive Sprocket

P52 20M290N

High Torque Drive Sprocket
Item #101969909
  • 20 mm Belt Pitch
  • 290 mm Belt Width, 52 Teeth
  • 12.863" Outside Diameter
  • N Bushing Required
  • w/a Bore Range of 2 7/16" to 5 7/8"
High Torque Drive Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Belt Pitch
  • 290 mm Belt Width, 52 Teeth
  • 12.863" Outside Diameter
  • N Bushing Required
  • w/a Bore Range of 2 7/16" to 5 7/8"

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Corrosion-resistant
  • Nonstretch
  • Positive drive, no slip
  • No lubrication required
  • Quiet operation
  • Compact
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • If the drive has more than three pulleys, every other pulley should be flanged
Bore Range [Min] 2.4375 in
Bore Range [Max] 5.875 in
Belt Width 290 mm
Sprocket Width N/A
Outside Dia. 12.863 in
Bushing Series N
Bore Type Taper-Lock and QD Bushed
No. of Teeth 52
Pitch Diameter 13.033 in
Bushing Type QD
Belt Pitch 20 mm
Finished Bore N/A
Type A1F
Weight 186.2 LB
EAN or UPC 782475742523
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison