- 20 mm Belt Pitch
- 230 mm Belt Width, 52 Teeth
- 12.863" Outside Diameter
- M Bushing Required
- w/a Bore Range of 2" to 5 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Width | 230 mm |
| Bore Range [Min] | 2 in |
| Finished Bore | N/A |
| Belt Pitch | 20 mm |
| Sprocket Width | N/A |
| No. of Teeth | 52 |
| Outside Dia. | 12.863 in |
| Bushing Series | M |
| Bushing Type | QD |
| Bore Range [Max] | 5.5 in |
| Type | A1F |
| Pitch Diameter | 13.033 in |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 158.3 LB |
| EAN or UPC | 782475743018 |

