- 20 mm Belt Pitch
- 170 mm Belt Width, 52 Teeth
- 12.863" Outside Diameter
- M Bushing Required
- w/a Bore Range of 2" to 5 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bore Range [Max] | 5.5 in |
| Belt Width | 170 mm |
| Belt Pitch | 20 mm |
| Type | D1F |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Sprocket Width | N/A |
| Outside Dia. | 12.863 in |
| Pitch Diameter | 13.033 in |
| No. of Teeth | 52 |
| Bore Range [Min] | 2 in |
| Bushing Type | QD |
| Bushing Series | M |
| Weight | 140.6 LB |
| EAN or UPC | 782475744152 |

