- TAF Series Washdown-Duty Pillow Block
- 4 15/16" Shaft Size
- 15 5/8" to 17 3/8" Bolt Spacing
- Springlok™ Collar
- Non-Expansion
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Shaft ready mounts faster
- Stays cleaner to extend service life
- Self-aligning
| Base Width | 5 7/8 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 2 Piece |
| End Type | Open End |
| Bolt Hole Spacing | 16 1/2 in |
| Total Float | 11/32 in |
| Lubrication | Relubricatable |
| Misalignment Range | ±5° |
| Housing Material | Cast Iron |
| Base Height | 2 1/16 in |
| Locking Device | Springlok™ Collar |
| Housing Width | 5 7/8 in |
| Length Through Bore | 7.25 in |
| Collar O.D. | 7 29/64 in |
| Overall Width | 7 1/4 in |
| Bolt Hole Spacing - Width | 3.375 in |
| Shaft Dia. | 4.9375 in |
| SAF Series | 528 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 17 3/8 in |
| Insert Type | Steel Insert |
| Mounted Unit Duty | Washdown-Duty |
| Bolt Hole Length | 2 in |
| Inch/Metric | Inch |
| Bolt Size | 1 in |
| Seal Type | Contact Seals |
| Housing Height | 12 37/64 in |
| Bolt Holes | 4 |
| Series | TAF |
| Base Length | 19 45/64 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 180.0 LB |
| EAN or UPC | 782475609864 |

