| Inch/Metric | Inch |
| Locking Device | Springlok™ Collar |
| Housing Construction | 2 Piece |
| Lubrication | Relubricatable |
| Bearing Type | Tapered Roller Bearing |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Steel Insert |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Misalignment Range | ±5° |
| Housing Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 782475821464 |

