Skip to content Skip to navigation menu
Special Duty Series Heavy-Duty Cast Iron Pillow Block

P4BSD314E

Special Duty Series Heavy-Duty Cast Iron Pillow Block
Item #101847115
  • 3 7/8" Shaft
  • 6 3/8" Center Line to Base
  • 4-Bolt Cast Iron Pillow Block
  • Dual Piston Ring Seals
  • Tapered Adapter Sleeve
  • Tapered Roller Type
+ Show More + Show Less
Special Duty Series Heavy-Duty Cast Iron Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 7/8" Shaft
  • 6 3/8" Center Line to Base
  • 4-Bolt Cast Iron Pillow Block
  • Dual Piston Ring Seals
  • Tapered Adapter Sleeve

description

  • Duplex tapered roller bearing with tapered adapter sleeve mounting

applications

  • Aggregate
  • Pulp and paper

features

  • Piston ring seals
  • Rugged two-piece housing
  • Elongated bolt holes
  • Capable of handling any combination of radial thrust load
  • Adapter nut allows for easier installation and removal
Seal Type Dual Piston Ring Seals
Adapter Assembly N/A
Base Length 19 in
Lock Washer N/A
Bolt Hole Spacing Range [Max] 16 in
Pillow Block Type Thru-Bolt
End Type Open End
Bolt Size 7/8 in
Bearing Design Non-Expansion
Bolt Hole Spacing Range [Min] 15 in
Locking Device Adapter Mounted
Bolt Hole Spacing 15 1/2 in
Bearing Type Tapered Roller Bearing
Stabilizing Ring N/A
Bolt Hole Length 1 1/2 in
Inch/Metric Inch
Housing Construction 2 Piece
Housing Height 13 3/8 in
Lubrication Relubricatable
Lock Nut N/A
Housing Material Cast Iron
Length Through Bore 8.5 in
Base Height 4 in
Triple Seal N/A
Base Width 7 in
Shaft Dia. 3.875 in
Mounted Unit Duty Heavy-Duty
Bolt Holes 4
Weight 215.0 LB
EAN or UPC 782475037094
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison