- 3 11/16" Shaft
- 6 3/8" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Dual Piston Ring Seals
- Tapered Adapter Sleeve
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Pulp and paper
- Aggregate
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Bolt Size | 7/8 in |
| Inch/Metric | Inch |
| Base Height | 4 in |
| Locking Device | Adapter Mounted |
| Lock Washer | N/A |
| Shaft Dia. | 3.6875 in |
| Stabilizing Ring | N/A |
| Bolt Hole Spacing Range [Max] | 16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Bolt Hole Length | 1 1/2 in |
| Seal Type | Dual Piston Ring Seals |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Adapter Assembly | N/A |
| Housing Height | 13 3/8 in |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 8.5 in |
| Base Width | 7 in |
| Bolt Hole Spacing Range [Min] | 15 in |
| Bolt Hole Spacing | 15 1/2 in |
| Lubrication | Relubricatable |
| Lock Nut | N/A |
| Base Length | 19 in |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Triple Seal | N/A |
| Weight | 215.0 LB |
| EAN or UPC | 782475037070 |

