
- 2 3/4" Shaft
- 4 3/4" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Dual Piston Ring Seals
- Tapered Adapter Sleeve
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
Lock Nut | N/A |
Bolt Holes | 4 |
Shaft Dia. | 2.75 in |
Lock Washer | N/A |
Locking Device | Adapter Mounted |
Bolt Hole Spacing | 11 3/4 in |
Adapter Assembly | N/A |
Inch/Metric | Inch |
Bolt Hole Spacing Range [Min] | 10 7/8 in |
Housing Material | Cast Iron |
Length Through Bore | 5.75 in |
Bolt Size | 5/8 in |
Mounted Unit Duty | Heavy-Duty |
Pillow Block Type | Thru-Bolt |
Bearing Type | Tapered Roller Bearing |
Base Length | 14 1/4 in |
Lubrication | Relubricatable |
Bolt Hole Length | 1 1/2 in |
Housing Height | 9 7/8 in |
Stabilizing Ring | N/A |
Base Width | 4 3/4 in |
Bolt Hole Spacing Range [Max] | 12 5/8 in |
Triple Seal | N/A |
Housing Construction | 2 Piece |
Base Height | 3 3/4 in |
Bearing Design | Non-Expansion |
End Type | Open End |
Seal Type | Dual Piston Ring Seals |
Weight | 78.0 LB |
EAN or UPC | 782475036752 |
