description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Triple Seal | N/A |
| Seal Type | Dual Piston Ring Seals |
| Mounted Unit Duty | Heavy-Duty |
| Lock Nut | N/A |
| Housing Construction | 2 Piece |
| Locking Device | Adapter Mounted |
| Bearing Type | Tapered Roller Bearing |
| Adapter Assembly | N/A |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Stabilizing Ring | N/A |
| Lock Washer | N/A |
| Weight | 0.0 LB |
| EAN or UPC | 782475254361 |

