- 2 3/8" Shaft
- 2 3/4" Center Line to Base
- 4-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Bolt Size | 1/2 in |
| Base Width | 3 1/8 in |
| Bolt Hole Spacing Range [Max] | 7 5/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 4 1/16 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 7 1/8 in |
| Locking Device | Springlok™ Collar |
| Base Length | 9 1/4 in |
| Housing Height | 5 11/16 in |
| End Type | Open End |
| Base Height | 1 5/8 in |
| Shaft Dia. | 2.375 in |
| Insert Type | Steel Insert |
| Bolt Hole Size | 13/16 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bearing Design | Expansion |
| Length Through Bore | 3.625 in |
| Weight | 18.7 LB |
| EAN or UPC | 782475572403 |

