- 5 7/16" Shaft
- 6 11/16" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Bolt Hole Spacing | 18 1/4 in |
| Base Length | 22 in |
| Bearing Design | Non-Expansion |
| Adapter Assembly | N/A |
| Triple Seal | N/A |
| Base Height | 3 1/4 in |
| Length Through Bore | 9 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 19 1/8 in |
| Locking Device | Springlok™ Collar |
| Housing Construction | 1 Piece |
| Stabilizing Ring | N/A |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Collar O.D. | 9 3/8 in |
| Housing Height | 13 3/16 in |
| Shaft Dia. | 5.4375 in |
| Bolt Hole Size | 2 in |
| Seal Type | Contact Seals |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Lock Washer | N/A |
| Base Width | 6 1/4 in |
| Inch/Metric | Inch |
| Bearing Type | Tapered Roller Bearing |
| Lock Nut | N/A |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Bolt Size | 1 in |
| Weight | 230.0 LB |
| EAN or UPC | 782475669592 |

