- 2 11/16" Shaft
- 3 1/8" Base to Center
- Springlok™ Collar
- 9 3/16" to 9 13/16" Bolt Spacing
- Heavy-Duty
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyors
- Load out
- Cement
features
- Dodge manufactured locally, providing industry-leading availability
- Case-hardened rollers and races
- XTS nitrile rubber triple lip seal
- Factory lubed, sealed and adjusted
- Dual Spring-lok collars with 65° setscrew mounting
- Easy installation and maintenance
- E-Tect seals available for additional protection against contamination
| Seal Type | Contact Seals |
| Base Length | 12 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 9 13/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Min] | 9 3/16 in |
| Housing Construction | 1 Piece |
| Collar O.D. | 4 23/32 in |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Shaft Dia. | 2 11/16 in |
| Bolt Holes | 4 |
| Adapter Assembly | N/A |
| Housing Material | Cast Iron |
| Lock Washer | N/A |
| Housing Height | 6 1/4 in |
| Stabilizing Ring | N/A |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 1 in |
| Base Width | 4 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 9 1/2 in |
| Triple Seal | N/A |
| End Type | Open End |
| Insert Type | Steel Insert |
| Base Height | 1 7/8 in |
| Length Through Bore | 4 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Lock Nut | N/A |
| Locking Device | Dual Spring-lok Collar |
| Inch/Metric | Inch |
| Bolt Size | 5/8 in |
| Weight | 29.86 LB |
| EAN or UPC | 782475697625 |

