- 2 7/16" Shaft
- 3 1/4" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Contact Seals
- Springlok Collar
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Length Through Bore | 4 in |
| Insert Type | Steel Insert |
| Base Length | 12 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing Range [Max] | 10 1/4 in |
| Housing Height | 7 1/32 in |
| Inch/Metric | Inch |
| Base Width | 3 3/8 in |
| Bolt Holes | 4 |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Height | 1 3/4 in |
| Bolt Hole Spacing | 9.758 in |
| Mounted Unit Duty | Heavy-Duty, Air Handling-Duty |
| End Type | Open End |
| Locking Device | Springlok™ Collar |
| Bolt Hole Spacing Range [Min] | 9 17/64 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.4375 in |
| Weight | 28.3 LB |
| EAN or UPC | 782477130069 |

