
- 6 15/16" Shaft
- 8 5/8" Center Line to Base
- 4-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
Base Width | 7 3/4 in |
Lubrication | Relubricatable |
Bolt Hole Spacing | 24 1/2 in |
Inch/Metric | Inch |
Seal Type | Contact Seals |
Locking Device | Springlok™ Collar |
Bearing Design | Expansion |
Mounted Unit Duty | Heavy-Duty |
Base Length | 29 in |
Bolt Size | 1 1/8 |
Base Height | 4 1/4 in |
Bearing Type | Tapered Roller Bearing |
Housing Height | 18 5/32 in |
End Type | Open End |
Bolt Hole Size | 2 1/8 in |
Collar O.D. | 11 3/8 in |
Housing Material | Cast Iron |
Bolt Holes | 4 |
Insert Type | Steel Insert |
Pillow Block Type | Thru-Bolt |
Housing Construction | 2 Piece |
Length Through Bore | 10.5 in |
Shaft Dia. | 6.9375 in |
Bolt Hole Spacing Range [Max] | 25 3/8 in |
Weight | 520.0 LB |
EAN or UPC | 782475785209 |
