- 6 15/16" Shaft
- 8 5/8" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Contact Seals
- Springlok Collar
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Base Height | 4 1/4 in |
| Bolt Size | 1 1/8 |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Springlok™ Collar |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Collar O.D. | 11 3/8 in |
| Base Width | 7 3/4 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 23 5/8 in |
| Bolt Hole Spacing Range [Max] | 25 3/8 in |
| Insert Type | Steel Insert |
| Housing Height | 18 5/32 in |
| Length Through Bore | 10.5 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 29 in |
| Bolt Hole Size | 2 1/8 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Shaft Dia. | 6.9375 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 24 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 520.0 LB |
| EAN or UPC | 782475763573 |

