- 5 7/16" Shaft
- 7 1/8" Center Line to Base
- 4-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Bolt Size | 1 in |
| Lubrication | Relubricatable |
| Length Through Bore | 9 in |
| Bearing Design | Expansion |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Housing Construction | 2 Piece |
| Bolt Hole Size | 1 15/16 in |
| Shaft Dia. | 5.4375 in |
| Housing Height | 14 19/32 in |
| Insert Type | Steel Insert |
| Bolt Holes | 4 |
| Collar O.D. | 9 3/8 in |
| Bolt Hole Spacing | 19 13/16 in |
| Base Height | 3 1/2 in |
| Locking Device | Springlok™ Collar |
| Base Length | 23 11/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 20 5/8 in |
| Base Width | 6 3/8 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 310.5 LB |
| EAN or UPC | 782475755813 |

