- 5" Shaft
- 6 1/4" Base to Center
- Springlok™ Collar
- 15 1/2" to 18 1/16" Bolt Spacing
- Heavy-Duty
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Base Width | 5 1/8 in |
| Insert Type | Steel Insert |
| Base Height | 3 1/4 in |
| Bolt Size | 7/8 in |
| End Type | Open End |
| Base Length | 20 1/2 in |
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Collar O.D. | 7 7/16 in |
| Bolt Hole Size | 2 9/32 in |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 12 53/64 in |
| Bearing Design | Non-Expansion |
| Locking Device | Springlok™ Collar |
| Bolt Hole Spacing | 16 25/32 in |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 5 in |
| Length Through Bore | 7.25 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 18 1/16 in |
| Weight | 200.0 LB |
| EAN or UPC | 782475726042 |

