- 4 1/2" Shaft
- 5 3/4" Base to Center
- Springlok™ Collar
- 14 3/8" to 16 1/4" Bolt Spacing
- Heavy-Duty
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 14 3/8 in |
| Housing Height | 11 37/64 in |
| Locking Device | Springlok™ Collar |
| Bolt Hole Size | 1 13/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 16 1/4 in |
| Shaft Dia. | 4.5 in |
| Bolt Holes | 4 |
| Collar O.D. | 6 7/16 in |
| Length Through Bore | 6.75 in |
| Base Width | 4 5/8 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Base Length | 19 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing | 15 5/16 in |
| Housing Construction | 2 Piece |
| Base Height | 3 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Seal Type | Contact Seals |
| Weight | 135.0 LB |
| EAN or UPC | 782475725984 |

