- 4" Shaft
- 5" Base to Center
- Springlok™ Collar
- 13 1/8" to 14 3/4" Bolt Spacing
- Heavy-Duty
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Bolt Hole Size | 1 45/64 in |
| Locking Device | Springlok™ Collar |
| End Type | Open End |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 13 15/16 in |
| Bolt Size | 3/4 in |
| Base Length | 17 7/16 in |
| Bolt Holes | 4 |
| Base Height | 2 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Tapered Roller Bearing |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Height | 10 27/64 in |
| Length Through Bore | 6.25 in |
| Insert Type | Steel Insert |
| Collar O.D. | 6 1/8 in |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 4 in |
| Base Width | 4 15/32 in |
| Bolt Hole Spacing Range [Max] | 14 3/4 in |
| Weight | 117.0 LB |
| EAN or UPC | 782475726066 |

