
- 7" Shaft
- 6 1/2" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with bronze bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 300 °F
- Maximum load rating 250 psi
- Replaceable bronze bushing
- Brass locking spool
Bolt Hole Length | 2 in |
Inch/Metric | Inch |
Length Through Bore | 14 in |
Base Height | 2 3/8 in |
Seal Type | Unsealed |
Housing Material | Cast Iron |
Housing Construction | 2 Piece |
Base Length | 23 in |
Bolt Hole Spacing Range [Min] | 18 1/4 in |
Bearing Type | Bronze Bushed |
Bolt Hole Spacing Range [Max] | 19 3/4 in |
Shaft Dia. | 7 in |
Lubrication | Relubricatable |
Mounted Unit Duty | Normal-Duty |
End Type | Open End |
Pillow Block Type | Thru-Bolt |
Base Width | 10 in |
Locking Device | No Locking Device |
Bolt Holes | 4 |
Housing Height | 13 in |
Bearing Design | Non-Expansion |
Bolt Hole Spacing | 19 in |
Weight | 296.0 LB |
EAN or UPC | 782475266180 |
