- 3 15/16" Shaft
- 3 3/4" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with bronze bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 300 °F
- Maximum load rating 250 psi
- Replaceable bronze bushing
- Brass locking spool
| Base Width | 5 1/2 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Bronze Bushed |
| Housing Construction | 2 Piece |
| Overall Width | 8 in |
| Base Length | 14 3/4 in |
| Housing Height | 7 1/2 in |
| Base Height | 1 5/8 in |
| Locking Device | No Locking Device |
| Bolt Hole Length | 1 3/8 in |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Unsealed |
| Bolt Hole Spacing Range [Max] | 12 9/16 in |
| Length Through Bore | 8 in |
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 11 7/16 in |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing | 12 in |
| Weight | 62.55 LB |
| EAN or UPC | 782475137237 |

