- 3" Shaft
- 2 1/2" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Lumber
- Wastewater industry
- Forest industry
features
- Cast iron housing
- Maximum load rating 150 psi
- Maximum ambient temperature 130 °F
| Shaft Dia. | 3 in |
| Bolt Hole Length | 1 in |
| Seal Type | Unsealed |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Locking Device | No Locking Device |
| Base Height | 1 3/8 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Base Width | 4 1/2 in |
| Bolt Hole Spacing Range [Min] | 8 1/2 in |
| Length Through Bore | 6 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 8 3/4 in |
| Bolt Hole Spacing Range [Max] | 9 in |
| Lubrication | Relubricatable |
| Overall Width | 6 in |
| Housing Height | 5 in |
| End Type | Open End |
| Bearing Type | Babbitted |
| Base Length | 11 in |
| Weight | 27.85 LB |
| EAN or UPC | 782475005918 |

