
- 6 1/2" Shaft
- 6" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Lumber
- Wastewater industry
- Forest industry
- Indoor and outdoor conveyors
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
Shaft Dia. | 6.5 in |
Bolt Hole Spacing | 18 in |
Bearing Design | Non-Expansion |
Length Through Bore | 13 in |
Base Length | 22 in |
Bolt Hole Spacing Range [Min] | 17 3/16 in |
Base Height | 2 1/4 in |
Housing Material | Cast Iron |
Bearing Type | Babbitted |
Bolt Hole Length | 2 in |
Pillow Block Type | Thru-Bolt |
Base Width | 9 5/8 in |
Seal Type | Unsealed |
Bolt Hole Spacing Range [Max] | 18 13/16 in |
Inch/Metric | Inch |
Housing Height | 12 1/8 in |
Mounted Unit Duty | Normal-Duty |
Lubrication | Relubricatable |
End Type | Open End |
Locking Device | No Locking Device |
Bolt Holes | 4 |
Housing Construction | 2 Piece |
Weight | 270.0 LB |
EAN or UPC | 782475266258 |
