- 4 15/16" Shaft
- 4 1/2" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Wastewater industry
- Lumber
features
- Cast iron housing
- Maximum load rating 150 psi
- Maximum ambient temperature 130 °F
| Bolt Hole Spacing Range [Max] | 15 11/16 in |
| Base Length | 18 in |
| Base Width | 7 in |
| Seal Type | Unsealed |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Locking Device | No Locking Device |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Base Height | 1 7/8 in |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 4.9375 in |
| Housing Construction | 2 Piece |
| Bolt Hole Length | 1 5/8 in |
| Housing Height | 9 3/16 in |
| Length Through Bore | 10 in |
| End Type | Open End |
| Bearing Type | Babbitted |
| Bolt Hole Spacing | 15 in |
| Bolt Holes | 4 |
| Weight | 127.6 LB |
| EAN or UPC | 782475137107 |

