- 3 15/16" Shaft
- 3 3/4" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Locking Device | No Locking Device |
| Length Through Bore | 8 in |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 14 3/4 in |
| Bolt Hole Length | 1 3/8 in |
| Bolt Hole Size | 3/4 in |
| Lubrication | Relubricatable |
| Housing Height | 7 1/2 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Babbitted |
| Bolt Hole Spacing Range [Max] | 12 9/16 in |
| Overall Width | 8 in |
| Base Width | 5 1/2 in |
| Bolt Hole Spacing Range [Min] | 11 7/16 in |
| Bolt Hole Spacing | 12 in |
| Bolt Size | 3/4 in |
| Housing Construction | 2 Piece |
| Base Height | 1 21/32 in |
| Shaft Dia. | 3.9375 in |
| Seal Type | Unsealed |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Inch/Metric | Inch |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Weight | 61.28 LB |
| EAN or UPC | 782475137084 |

