- 1 15/16" Shaft
- 2 1/4" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Base Length | 8 1/4 in |
| Bolt Hole Spacing Range [Max] | 6 11/16 in |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Bolt Hole Spacing | 6 1/2 in |
| Base Height | 7/8 in |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Length | 3/4 in |
| Lubrication | Relubricatable |
| Bolt Holes | 4 |
| Bearing Type | Babbitted |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Housing Height | 4 11/16 in |
| Length Through Bore | 4 in |
| Base Width | 3 1/2 in |
| Locking Device | No Locking Device |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Inch |
| Seal Type | Unsealed |
| Bolt Hole Spacing Range [Min] | 6 5/16 in |
| Weight | 10.4 LB |
| EAN or UPC | 782475137022 |

