- 7" Shaft
- 7 7/8" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Bolt Holes | 4 |
| Base Width | 7 1/2 in |
| Bolt Size | 1 1/4 |
| Housing Height | 15 13/16 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 23 in |
| End Type | Open End |
| Base Height | 3 1/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 7 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 2 Piece |
| Base Length | 28 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 21 5/8 in |
| Locking Device | Adapter Mounted |
| Seal Type | Triple-Tect Drop In Seals |
| Length Through Bore | 10.6875 in |
| Weight | 500.0 LB |
| EAN or UPC | 782475021253 |

