- 6" Shaft
- 7 1/16" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Only one grease fitting
- Easy to lubricate
- Configuration of reservoir ensures purging effectiveness
| Bearing Design | Non-Expansion |
| Length Through Bore | 8.65625 in |
| Bolt Hole Size | 2 in |
| Base Length | 24 3/4 in |
| Seal Type | Triple-Tect Drop In Seals |
| Base Height | 2 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Bolt Holes | 4 |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Base Width | 6 3/4 in |
| Bolt Hole Spacing | 20 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Shaft Dia. | 6 in |
| Collar O.D. | 6 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 21 3/8 in |
| Housing Material | Cast Iron |
| Housing Height | 14 9/16 in |
| Bolt Size | 1 in |
| Inch/Metric | Inch |
| Weight | 360.0 LB |
| EAN or UPC | 782475022762 |

