- 5 3/16" Shaft
- 6 5/16" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Triple-Tect Seals
- Adapter Mount
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Collar O.D. | 5 49/64 in |
| Bolt Hole Size | 2 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 17 5/8 in |
| Housing Material | Cast Iron |
| Seal Type | Triple-Tect Drop In Seals |
| Bolt Hole Spacing Range [Min] | 16 3/4 in |
| Base Height | 2 1/2 in |
| Housing Height | 12 13/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 21 1/4 in |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 2 Piece |
| Bolt Size | 1 in |
| Bolt Hole Spacing Range [Max] | 18 1/2 in |
| Base Width | 6 1/4 in |
| End Type | Open End |
| Length Through Bore | 7.96875 in |
| Shaft Dia. | 5.1875 in |
| Weight | 300.0 LB |
| EAN or UPC | 782475022724 |

