- 4 15/16" Shaft
- 6" Base to Center
- Springlok™ Collar
- 15 5/8" to 17 3/8" Bolt Spacing
- Heavy-Duty
description
- Dodge split-housed, mounted tapered roller bearings uniquely utilize a completely sealed S1U inner bearing unit. The inner bearing cartridge operates like a ball-and-socket in the housing, not raceways allowing for misalignment and expansion. EXL offers both expansion and non-expansion housings with the option to replace inner unit for inventory cost-reduction and increased uptime during changeouts.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Inner bearing unit fits corresponding Type E dimensioned, two-piece ductile iron housing
- Same S1U cartridge for both expansion and non-expansion housings
- Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
- Simple set screw mount with dual 65° Spring-lok collars
- Case-hardened rollers and races
| Bearing Design | Expansion |
| Base Width | 5 7/8 in |
| Bearing Type | Tapered Roller Bearing |
| Center Line to Base Dimension [Min] | 6 in |
| Insert Type | Steel Insert |
| Collar O.D. | 7 29/64 in |
| Base Length | 19 45/64 in |
| Bolt Hole Spacing | 16 1/2 in |
| Base Height | 2 1/16 in |
| Series | TAF |
| SAF Series | 528 |
| Seal Type | Contact Seals |
| Total Float | 11/32 in |
| Bolt Holes | 4 |
| Length Through Bore | 7 1/4 in |
| Bolt Hole Spacing Range [Min] | 15 5/8 in |
| Housing Height | 12 37/64 in |
| End Type | Open End |
| Shaft Dia. | 4 15/16 in |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Locking Device | Dual Spring-lok Collar |
| Bolt Hole Length | 2 in |
| Lubrication | Relubricatable |
| Housing Width | 5 7/8 in |
| Bolt Hole Spacing Range [Max] | 17 3/8 in |
| Housing Material | Cast Iron |
| Overall Width | 7 1/4 in |
| Housing Construction | 2 Piece |
| Bolt Size | 1 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing - Width | 3 3/8 in |
| Misalignment Range | ±5° |
| Weight | 192.0 LB |
| EAN or UPC | 782475918997 |

