- Unified SAF, SDAF & SN Pillow Block Spherical Roller Bearing - 22200, 22300, 23000, 23100 and 23200, Tapered Bore
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 2000 rpm |
| Duty | Standard-Duty |
| Locking Device | Adapter Mounted |
| Seal Type | V-Ring Seals |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| End Type | Open End |
| Overall Width | 6.8 in |
| Weight | 78.0 LB |
| EAN or UPC | 782475022397 |

