- 2 15/16" Shaft
- 3 3/4" Base to Center
- Springlok™ Collar
- 9 7/8" to 11" Bolt Spacing
- Heavy-Duty
description
- Dodge split-housed, mounted tapered roller bearings uniquely utilize a completely sealed S1U inner bearing unit. The inner bearing cartridge operates like a ball-and-socket in the housing, not raceways allowing for misalignment and expansion. EXL offers both expansion and non-expansion housings with the option to replace inner unit for inventory cost-reduction and increased uptime during changeouts.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Inner bearing unit fits corresponding Type E dimensioned, two-piece ductile iron housing
- Same S1U cartridge for both expansion and non-expansion housings
- Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
- Simple set screw mount with dual 65° Spring-lok collars
- Case-hardened rollers and races
| Shaft Dia. | 2 15/16 in |
| Seal Type | Contact Seals |
| Bolt Holes | 4 |
| Base Width | 3 1/2 in |
| Bolt Size | 5/8 in |
| Series | TAF |
| Bearing Design | Expansion |
| Overall Width | 4 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Total Float | 9/32 in |
| Bolt Hole Spacing | 10 7/16 in |
| Length Through Bore | 4 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Misalignment Range | ±5° |
| Collar O.D. | 4 23/32 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Base Length | 12 19/32 in |
| Bolt Hole Length | 1 21/64 in |
| Housing Height | 7 59/64 in |
| Locking Device | Dual Spring-lok Collar |
| Bolt Hole Spacing Range [Max] | 11 in |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Housing Construction | 2 Piece |
| Housing Width | 3 1/2 in |
| Base Height | 1 1/4 in |
| SAF Series | 517 |
| End Type | Open End |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Bolt Hole Spacing - Width | 2 1/8 in |
| Weight | 43.39 LB |
| EAN or UPC | 782475919017 |

