- TAF Series Heavy-Duty Pillow Block
- 2 3/4" Shaft Size
- 9 7/8" to 11" Bolt Spacing
- Springlok™ Collar
- Expansion
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Shaft ready mounts faster
- Stays cleaner to extend service life
- Self-aligning
| Inch/Metric | Inch |
| Locking Device | Springlok™ Collar |
| Base Height | 1 in |
| Collar O.D. | 4 23/32 in |
| Insert Type | Steel Insert |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 10 7/16 in |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Overall Width | 4 1/2 in |
| Housing Width | 3 1/2 in |
| Housing Material | Cast Iron |
| Series | TAF |
| Bolt Hole Spacing Range [Max] | 11 in |
| SAF Series | 516 |
| Total Float | 9/32 in |
| Bolt Hole Spacing - Width | 2.125 in |
| Base Width | 3 1/2 in |
| Misalignment Range | ±5° |
| Housing Construction | 2 Piece |
| Length Through Bore | 4.5 in |
| Base Length | 12 19/32 in |
| End Type | Open End |
| Bolt Size | 5/8 in |
| Seal Type | Contact Seals |
| Bolt Hole Length | 1 21/64 in |
| Housing Height | 7 43/64 in |
| Shaft Dia. | 2.75 in |
| Bolt Holes | 4 |
| Weight | 42.42 LB |
| EAN or UPC | 782475918058 |

