- TAF Series Heavy-Duty Pillow Block
- 2 7/16" Shaft Size
- 8 5/8" to 9 5/8" Bolt Spacing
- Springlok™ Collar
- Non-Expansion
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Cement
- Load out
features
- Shaft ready mounts faster
- Stays cleaner to extend service life
- Self-aligning
| Length Through Bore | 4 in |
| Overall Width | 4 in |
| Locking Device | Springlok™ Collar |
| Bolt Size | 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Lock Nut | N/A |
| Bolt Hole Size | 1 1/8 in |
| End Type | Open End |
| Triple Seal | N/A |
| Lock Washer | N/A |
| SAF Series | 515 |
| Base Height | 1 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing - Width | 1.875 in |
| Collar O.D. | 4 1/16 in |
| Bearing Design | Non-Expansion |
| Adapter Assembly | N/A |
| Insert Type | Steel Insert |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Misalignment Range | ±5° |
| Stabilizing Ring | N/A |
| Seal Type | Contact Seals |
| Housing Construction | 2 Piece |
| Bolt Hole Length | 1 1/8 in |
| Base Length | 11 1/8 in |
| Base Width | 3 1/8 in |
| Housing Material | Cast Iron |
| Housing Height | 7 1/32 in |
| Shaft Dia. | 2.4375 in |
| Total Float | 9/32 in |
| Inch/Metric | Inch |
| Bolt Holes | 4 |
| Housing Width | 3 1/8 in |
| Bolt Hole Spacing | 9 1/8 in |
| Series | TAF |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Weight | 30.21 LB |
| EAN or UPC | 782475917525 |

