- ISAF Series 4-Bolt Cast Iron Pillow Block
- 2 7/16" Shaft
- 3 1/4" Base to Center
- 8 5/8" - 9 5/8" Bolt Spacing
- Adapter Mounted Spherical Roller Bearing
features
- Patented mounting system uses a thin wall push-pull adapter for a concentric grip
- Superior holding power reduces fretting corrosion caused by vibration
- Trident triple-lip, nitrile rubber contact seal for protection against contaminants
- Pantented Safety Mount system mounts/dismounts in 75% less time than traditional SAF-style bearings
- Machined to accept Dodge OPTIFY™ sensors for bluetooth-enabled condition monitoring
| Housing Height | 6 55/64 in |
| Misalignment Range | ±1° |
| Bearing Design | Expansion |
| Bolt Hole Spacing | 9 1/8 in |
| Base Length | 11 1/8 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| End Type | Open End |
| Length Through Bore | 3 27/64 in |
| Shaft Dia. | 2 7/16 in |
| Base Height | 1 1/4 in |
| Collar O.D. | 3 7/8 in |
| Locking Device | Adapter Mounted |
| Total Float | 5/16 in |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Inch/Metric | Inch |
| Dynamic Load Rating | 39,000.00 lbf |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Series | ISAF |
| Bolt Hole Length | 1 1/8 in |
| Insert Type | Steel Insert |
| Bolt Size | 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Center of Bearing to Front of Inner Ring | 2 1/16 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Bolt Hole Spacing - Width | 1 7/8 in |
| SAF Series | 515 |
| Bearing Insert | 22213 |
| RPM [Max] | 2,400 rpm |
| Static Load Rating [Max] | 47,500.00 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 3 1/8 in |
| Weight | 27.55 LB |
| EAN or UPC | 782475310975 |

