- 4" Shaft
- 4 15/16" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Split Labyrinth Seals
- Adapter Mount
description
- Cost saving split-race spherical bearing that fits SAF housings.
features
- Quick to install
- Replaces bearing and adapter assemblies
- Dimensions are standard
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Shaft Dia. | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Base Width | 4 3/4 in |
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Length Through Bore | 6.594 in |
| Seal Type | Split Labyrinth Seals |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Base Length | 16 1/2 in |
| Bolt Hole Spacing | 13.547 in |
| End Type | Open End |
| Base Height | 1 25/32 in |
| Housing Height | 9 13/32 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Weight | 105.0 LB |
| EAN or UPC | 782475386840 |

