- 3 3/16" Shaft
- 4" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Split Labyrinth Seals
- Adapter Mount
description
- Cost saving split-race spherical bearing that fits SAF housings.
features
- Quick to install
- Replaces bearing and adapter assemblies
- Dimensions are standard
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 10 3/8 in |
| Length Through Bore | 5.70313 in |
| Base Width | 3 7/8 in |
| Seal Type | Split Labyrinth Seals |
| End Type | Open End |
| Shaft Dia. | 3.1875 in |
| Inch/Metric | Inch |
| Base Height | 1 7/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 11 in |
| Base Length | 13 5/8 in |
| Locking Device | Adapter Mounted |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 2 Piece |
| Housing Height | 7 3/4 in |
| Lubrication | Relubricatable |
| Weight | 60.0 LB |
| EAN or UPC | 782475385188 |

