- 9 15/16" Shaft
- 9 1/2" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Only one grease fitting
- Easy to lubricate
- Configuration of reservoir ensures purging effectiveness
| Base Length | 32 in |
| Bolt Hole Size | 2 7/8 in |
| Housing Height | 19 7/8 in |
| Locking Device | Adapter Mounted |
| Collar O.D. | 10 3/8 in |
| Housing Material | Cast Iron |
| Base Height | 4 in |
| Length Through Bore | 13.766 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 9.9375 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 27 3/4 in |
| Bolt Size | 1 3/4 in |
| Base Width | 11 1/4 in |
| Housing Construction | 2 Piece |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 25.75 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 26 3/4 in |
| Seal Type | Triple-Tect Drop In Seals |
| Bearing Design | Non-Expansion |
| Weight | 1175.0 LB |
| EAN or UPC | 782475254187 |

