- 10 7/16" Shaft
- 9 7/8" Center Line to Base
- 4-Bolt Cast Iron Expansion Pillow Block
- Labyrinth Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Length Through Bore | 14.047 in |
| Bolt Size | 1 1/2 |
| Base Length | 34 1/4 in |
| Housing Height | 20 in |
| End Type | Open End |
| Bolt Holes | 4 |
| Base Height | 4 in |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 26 1/4 in |
| Bolt Hole Spacing | 27 7/8 in |
| Housing Construction | 2 Piece |
| Shaft Dia. | 10.4375 in |
| Base Width | 9 in |
| Bolt Hole Spacing Range [Max] | 29 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 838.37 LB |
| EAN or UPC | 782475548743 |

