- S-2000 Series 4-Bolt Pillow Block
- 4 15/16" Shaft
- 15" - 16" Bolt Centers
- 5 1/2" Center Line to Base
- Springlok™ Collar
| Bolt Holes | 4 |
| Bolt Hole Spacing | 15 1/2 in |
| Bolt Hole Spacing Range [Min] | 15 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 16 in |
| RPM [Max] | 1020 rpm |
| Shaft Dia. | 4.9375 in |
| Lubrication | Relubricatable |
| Misalignment Range | ±1° |
| Housing Height | 11 1/8 in |
| Total Float | 3/8 in |
| Base Length | 18 5/8 in |
| Collar O.D. | 7 29/64 in |
| Mounted Unit Duty | Heavy-Duty |
| Insert Type | Steel Insert |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 146000 lbf |
| Static Load Rating [Max] | 196000 lbf |
| Bearing Insert | 22226 |
| Bolt Hole Length | 1 1/2 in |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Metallic Seals |
| Center of Bearing to Back of Inner Ring | 3 17/64 in |
| Locking Device | Springlok™ Collar |
| Bolt Hole Spacing - Width | 2.75 in |
| End Type | Open End |
| Base Height | 3 in |
| Bolt Size | 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 3 41/64 in |
| Base Width | 5 3/8 in |
| Length Through Bore | 6.90625 in |
| Series | S-2000 |
| Weight | 130.0 LB |
| EAN or UPC | 782475306589 |

