- 2 7/16" Shaft
- 2 3/4" Base to Center
- Springlok™ Collar
- 6 15/16" to 7 5/16" Bolt Spacing
- Heavy-Duty
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
- ABB Ability Smart Sensor ready
| Static Load Rating [Max] | 47,500.00 lbf |
| Misalignment Range | ±1° |
| Housing Height | 5 19/32 in |
| Base Length | 9 1/4 in |
| Bolt Hole Spacing Range [Max] | 7 5/16 in |
| RPM [Max] | 1,740 rpm |
| Base Width | 3 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2 7/16 in |
| Insert Type | Steel Insert |
| Bearing Insert | 22213 |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing - Width | 1 3/4 in |
| Housing Material | Cast Iron |
| Locking Device | Springlok™ Collar |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 4 |
| Center of Bearing to Back of Inner Ring | 1 5/64 in |
| Inch/Metric | Inch |
| Base Height | 1 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Dynamic Load Rating | 39,000.00 lbf |
| Collar O.D. | 4 1/16 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 7 1/8 in |
| Bolt Hole Spacing Range [Min] | 6 15/16 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Housing Construction | 1 Piece |
| Length Through Bore | 3 13/64 in |
| Series | S-2000 |
| Center of Bearing to Front of Inner Ring | 2 1/8 in |
| End Type | Open End |
| Bolt Hole Length | 13/16 in |
| Total Float | 1/4 in |
| Weight | 17.04 LB |
| EAN or UPC | 782475306183 |

