- S-2000 Series 4-Bolt Pillow Block
- 2 3/16" Shaft
- 6 9/16" - 6 15/16" Bolt Centers
- 2 1/2" Center Line to Base
- Springlok™ Collar
| Housing Material | Cast Iron |
| Housing Height | 5 in |
| Locking Device | Springlok™ Collar |
| Series | S-2000 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | 1.6875 in |
| Center of Bearing to Back of Inner Ring | 29/32 in |
| Bolt Hole Spacing | 6 3/4 in |
| Bolt Hole Spacing Range [Max] | 6 15/16 in |
| Dynamic Load Rating | 27000 lbf |
| Inch/Metric | Inch |
| Base Length | 8 7/8 in |
| End Type | Open End |
| Misalignment Range | ±1° |
| Bearing Insert | 22211 |
| Bolt Holes | 4 |
| Seal Type | Labyrinth Metallic Seals |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 6 9/16 in |
| Base Height | 1 1/2 in |
| Collar O.D. | 3 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| Base Width | 3 1/4 in |
| Total Float | 1/4 in |
| Center of Bearing to Front of Inner Ring | 2 1/32 in |
| Bolt Size | 1/2 in |
| Insert Type | Steel Insert |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Length | 13/16 in |
| Static Load Rating [Max] | 32500 lbf |
| Length Through Bore | 2.9375 in |
| RPM [Max] | 2700 rpm |
| Weight | 13.2 LB |
| EAN or UPC | 782475314867 |

