- S-2000 Series 4-Bolt Pillow Block
- 2" Shaft
- 6 1/16" - 6 7/16" Bolt Centers
- 2 1/4" Center Line to Base
- Springlok™ Collar
| Base Height | 1 5/16 in |
| Bolt Hole Spacing | 6 1/4 in |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Locking Device | Springlok™ Collar |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 6 7/16 in |
| Bolt Hole Spacing Range [Min] | 6 1/16 in |
| Seal Type | Labyrinth Metallic Seals |
| Inch/Metric | Inch |
| Collar O.D. | 3 7/16 in |
| Center of Bearing to Front of Inner Ring | 2 in |
| RPM [Max] | 3180 rpm |
| Misalignment Range | ±1° |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Total Float | 1/4 in |
| Bolt Holes | 4 |
| Series | S-2000 |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Base Width | 3 3/16 in |
| Base Length | 8 in |
| Static Load Rating [Max] | 26500 lbf |
| Bolt Hole Spacing - Width | 1.59375 in |
| Bolt Hole Length | 13/16 in |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 2.84375 in |
| Center of Bearing to Back of Inner Ring | 27/32 in |
| Housing Height | 4 9/16 in |
| Bearing Insert | 22210 |
| Shaft Dia. | 2 in |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 22000 lbf |
| Weight | 11.0 LB |
| EAN or UPC | 782475314850 |

