Skip to content Skip to navigation menu
IP Series Imperial™ Heavy-Duty Pillow Block

P4B-IP-500L

IP Series Imperial™ Heavy-Duty Pillow Block
Item #100942336
  • Imperial Series Adapter Mounted Heavy-Duty Pillow Block
  • 5" Shaft
  • 15 1/2" Bolt Centers
  • 5 1/2" Base to Center
  • Labyrinth Metallic Seal
  • Class 30 Gray Iron Housing
  • Regreasable
  • Non-Expansion
+ Show More + Show Less
IP Series Imperial™ Heavy-Duty Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Imperial Series Adapter Mounted Heavy-Duty Pillow Block
  • 5" Shaft
  • 15 1/2" Bolt Centers
  • 5 1/2" Base to Center
  • Labyrinth Metallic Seal

description

  • High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.

features

  • New patented adapter mounting system
  • Superior holding power reduces the fretting corrosion caused by vibration
  • Shaft ready installation
  • No special tools required for installation
Static Load Rating [Max] 196000 lbf
Dynamic Load Rating 146000 lbf
Base Length 18 5/8 in
Length Through Bore 5.98438 in
Bolt Hole Spacing - Width 2.75 in
Seal Type Labyrinth Metallic Seals
Bolt Hole Spacing 15 1/2 in
Bearing Insert 22226
Locking Device Adapter Mounted
Inch/Metric Inch
Mounted Unit Duty Heavy-Duty
Housing Material Class 30 Gray Iron
Pillow Block Type Thru-Bolt
End Type Open End
Collar O.D. 7 5/8 in
Series Imperial
Bearing Type Spherical Roller Bearing
Bearing Design Non-Expansion
RPM [Max] 1800 rpm
Axial Load [Max] 5610 lbf
Misalignment Range ±1°
Housing Construction 1 Piece
Housing Height 11 1/8 in
Shaft Dia. 5 in
Center of Bearing to Front of Inner Ring 4 5/64 in
Bolt Hole Length 1 1/2 in
Bolt Holes 4
Bolt Hole Spacing Range [Min] 15 in
Insert Type Steel Insert
Bolt Hole Spacing Range [Max] 16 in
Pre Lubricant Mobilith AW2 Grease
Bolt Size 7/8 in
Total Float 3/8 in
Lubrication Relubricatable
Base Height 3 in
Center of Bearing to Back of Inner Ring 1 29/32 in
Base Width 5 3/8 in
Weight 150.0 LB
EAN or UPC 782475308828
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison