- 150 mm Shaft
- 169.9 mm Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Springlok™ Collar |
| Inch/Metric | Metric |
| Base Height | 83 mm |
| Bolt Hole Spacing Range [Max] | 485.5000 mm |
| Housing Height | 335 mm |
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 228.6 mm |
| Bolt Hole Length | 51 mm |
| Housing Material | Cast Iron |
| End Type | Open End |
| Base Length | 559 mm |
| Bolt Hole Spacing Range [Min] | 441.3000 mm |
| Lubrication | Relubricatable |
| Base Width | 159 mm |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Shaft Dia. | 150 mm |
| Adapter Assembly | N/A |
| Bolt Hole Spacing | 463.4 mm |
| Bolt Holes | 4 |
| Weight | 235.0 LB |
| EAN or UPC | 782475789290 |

