- 5 mm Belt Pitch
- 15 mm Belt Width, 48 Teeth
- 2.963" Outside Diameter
- JA Bushing Required
- w/a Bore Range of 1/2" to 1 1/4"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Sprocket Width | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Series | JA |
| Belt Width | 15 mm |
| No. of Teeth | 48 |
| Bore Range [Max] | 1.25 in |
| Bushing Type | QD |
| Belt Pitch | 5 mm |
| Finished Bore | N/A |
| Pitch Diameter | 3.008 in |
| Bore Range [Min] | 0.5 in |
| Type | D1F |
| Outside Dia. | 2.963 in |
| Weight | 1.0 LB |
| EAN or UPC | 782475744114 |

