- 20 mm Belt Pitch
- 230 mm Belt Width, 48 Teeth
- 11.861" Outside Diameter
- M Bushing Required
- w/a Bore Range of 2" to 5 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
- Positive drive, no slip
- No lubrication required
- Quiet operation
- Compact
- Nonstretch
- Corrosion-resistant
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Outside Dia. | 11.861 in |
| No. of Teeth | 48 |
| Sprocket Width | N/A |
| Bore Range [Min] | 2 in |
| Belt Width | 230 mm |
| Pitch Diameter | 12.031 in |
| Bushing Series | M |
| Type | A1F |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Pitch | 20 mm |
| Bushing Type | QD |
| Bore Range [Max] | 5.5 in |
| Finished Bore | N/A |
| Weight | 128.9 LB |
| EAN or UPC | 782475743759 |

