- 20 mm Belt Pitch
- 170 mm Belt Width, 48 Teeth
- 11.861" Outside Diameter
- M Bushing Required
- w/a Bore Range of 2" to 5 1/2"
applications
- Machine tools
- Paper machinery
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Outside Dia. | 11.861 in |
| Bushing Type | QD |
| Type | D1F |
| Bushing Series | M |
| Pitch Diameter | 12.031 in |
| Bore Range [Max] | 5.5 in |
| Sprocket Width | N/A |
| No. of Teeth | 48 |
| Bore Range [Min] | 2 in |
| Finished Bore | N/A |
| Belt Width | 170 mm |
| Belt Pitch | 20 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 113.3 LB |
| EAN or UPC | 782475743155 |

