- 20 mm Belt Pitch
- 115 mm Belt Width, 48 Teeth
- 11.861" Outside Diameter
- J Bushing Required
- w/a Bore Range of 1 1/2" to 4 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| No. of Teeth | 48 |
| Type | D1F |
| Bushing Type | QD |
| Finished Bore | N/A |
| Belt Width | 115 mm |
| Bore Range [Min] | 1.5 in |
| Belt Pitch | 20 mm |
| Outside Dia. | 11.861 in |
| Bore Range [Max] | 4.5 in |
| Bushing Series | J |
| Bore Type | Taper-Lock and QD Bushed |
| Sprocket Width | N/A |
| Pitch Diameter | 12.031 in |
| Weight | 83.6 LB |
| EAN or UPC | 782475744411 |

