- 5 mm Belt Pitch
- 25 mm Belt Width, 44 Teeth
- 2.712" Outside Diameter
- 1108 Bushing Required
- w/a Bore Range of 1/2" to 1 1/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Finished Bore | N/A |
| No. of Teeth | 44 |
| Pitch Diameter | 2.757 in |
| Belt Width | 25 mm |
| Outside Dia. | 2.712 in |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Min] | 0.5 in |
| Type | A1F |
| Bore Range [Max] | 1.125 in |
| Bushing Type | Taperlock |
| Bushing Series | 1108 |
| Belt Pitch | 5 mm |
| Sprocket Width | N/A |
| Weight | 1.14 LB |
| EAN or UPC | 782475732173 |

